7400 System Indicator Enamel Heavy Duty Paint in Aluminum

Part #R473402  |  Item #1815294  |  Manufacturer Part #473402

$137.23 EACH

Color/Finish: Aluminum

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The V7400 system offers single coat coverage and dries tack-free in 2-4 hours
  • Resists chipping, fading and weathering
  • Protects against mild chemicals
  • Rust-proof 2-year guarantee with maximum corrosion protection
  • Includes less than 450 VOCs

Documents

Specifications

Application: [Indoor, Outdoor]

Collection: 7400 System

Color Finish: Aluminum

Color Finish Category: Greys

Height: 7-3/4 in

Length: 6-5/8 in

Product Type: Enamel Paint

Size: 1 gal

Width: 6-5/8 in