AS5400 System Black Anti-Slip One-Step Epoxy
SAFETEX AS5400 System Black Anti-Slip One-Step Epoxy
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This single component epoxy coating protects pedestrian grade floors with a textured, anti slip surface
- For moderate industrial settings
- Get aggressive traction and labor saving application with Rust-Oleum concrete saver
- Can be resealed for areas subjected to mild chemicals, occasional steam, chemical cleaning, etc
- For best results, mix with a mechanical mixer and apply using a phenolic core roller
- Easy to use dries quickly can accept heavy traffic in just 24 hours
Documents
Specifications
- Application:
- Interior/Exterior
- Collection:
- SAFETEX
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 7-3/4 in
- Length:
- 6-5/8 in
- Material:
- Epoxy
- Product Type:
- Epoxy Based Paint
- Size:
- 1 gal
- Width:
- 6-5/8 in