Concrete Saver® 1 Gallon Anti-Slip Epoxy Paint in Navy Grey

Part #RAS5486402  |  Item #1815125  |  Manufacturer Part #AS5486402

$122.74 EACH

Size:

1 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Get aggressive traction and labor saving application with Rust-Oleum concrete saver
  • This single component epoxy coating protects pedestrian grade floors with a textured, anti slip surface
  • For moderate industrial settings
  • Easy to use dries quickly can accept heavy traffic in just 24 hours
  • For best results, mix with a mechanical mixer and apply using a phenolic core roller
  • Can be resealed for areas subjected to mild chemicals, occasional steam, chemical cleaning, etc

Specifications

Application: Interior/Exterior

Collection: Concrete Saver®

Color Finish: Navy Grey

Color Finish Category: Greys

Height: 7-3/4 in

Length: 6-5/8 in

Material: Epoxy

Size: 1 gal

Type: Flooring Epoxy Paint

Width: 6-5/8 in