1-Gallon Acrylic Anti-Slip Coating in Navy Grey
Concrete Saver® 1-Gallon Acrylic Anti-Slip Coating in Navy Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Single component acrylic coating protects pedestrian-grade floors with a textured, anti-slip surface
- For interior/exterior use on concrete or metal floors, walkways, decks, patios, etc
- AS5600 system anti-slip floor and deck coating
- Rough texture (12–15 mil DFT); coefficient of friction= dry:1:30; wet: 0.90
- VOC compliant
- Easy to apply and dries quickly, can accept heavy traffic in 24 hours
Specifications
- Application:
- Indoor, Outdoor
- Collection:
- Concrete Saver®
- Color Finish Category:
- Greys
- Color Finish Name:
- Navy Grey
- Height:
- 7-5/8 in
- Product Type:
- Acrylic Based Paint
- Size:
- 1 gal