Caution Yellow Inverted Water-Based Marking Spray Paint
Industrial Choice™ Precision Line® M1800 System Caution Yellow Inverted Water-Based Marking Spray Paint
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- The no-mess spray tip keeps paint off fingers and locking tip won't pop off
- Marks more linear feet than the competition and dries in less than five minutes
- Features a precision-line spray tip for easy-to-read, bright, vivid markings
- Water-based formula
- Guaranteed not to clog
Documents
Specifications
- Application:
- Commercial, Water
- Brand Model Compatibility:
- Marking Wand #2393000 or Marking Pistol #210188
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Industrial Choice™ Precision Line® M1800 System
- Color Finish Category:
- Yellows
- Color Finish Name:
- Caution Yellow
- Material:
- Aerosol
- Material Type:
- Alkyd
- Product Type:
- Water Based
- Size:
- 17 oz
- Temperature Range:
- 40 to 90 Deg F (10 to 32 Deg C)