CLR INDU INV SPRY MARK PAINT
Industrial Choice™ Precision Line® M1600 System CLR INDU INV SPRY MARK PAINT
Frequently Purchased Together
Product Details
- The no-mess spray tip keeps paint off fingers and locking tip won't pop off.
- Marks more linear feet than the competition and dries in less than five minutes.
- Features a precision-line spray tip for easy-to-read, bright, vivid markings.
- Precision tip with virtually no overspray
- Dries in under 5 minutes
- Guaranteed not to clog.
Specifications
- Application:
- Grass, Gravel, Concrete, Pavement, Dirt
- CARB OTC LEED Compliant:
- No
- Collection:
- Industrial Choice™ Precision Line® M1600 System
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Material:
- Aerosol
- Material Type:
- Alkyd
- Maximum Temperature:
- 90
- Minimum Temperature:
- 40
- Origin:
- Domestic
- Product Type:
- Marking Spray, Solvent Based
- Size:
- 17 oz
- Temperature Range:
- 40 to 90 Deg F (10 to 32 Deg C)
- Type:
- R1601838V