FLRE INDU INV SPRY MARK PAINT
Industrial Choice™ Precision Line® M1600 System FLRE INDU INV SPRY MARK PAINT
Frequently Purchased Together
Product Details
Specifications
- Application:
- Grass, Gravel, Concrete, Pavement, Dirt
- Collection:
- Industrial Choice™ Precision Line® M1600 System
- Color Finish Name:
- Fluorescent Red
- Material:
- Aerosol
- Material Type:
- Alkyd
- Maximum Temperature:
- 90
- Minimum Temperature:
- 40
- Origin:
- Domestic
- Product Type:
- Marking Spray, Solvent Based
- Size:
- 17 oz
- Temperature Range:
- 40 to 90 Deg F (10 to 32 Deg C)
- Type:
- R1662838V