DESCRIPTION

  • Adheres to hot surfaces and can be sprayed in the cold
  • Dries in less than 5 minutes
  • Features a precision-line spray tip for easy-to-read, bright, vivid markings
  • Guaranteed not to clog
  • Resists early fading and chalking
  • Solvent-based formula
  • The no-mess spray tip keeps paint off fingers and locking tip won't pop off

Rust-oleum Industrial Inverted Marking Spray Paint

R2016

Color Finish

 

SPECIFICATIONS

Application
Commercial
CARB OTC LEED Compliant
Yes
Color Finish
Fluorescent Orange
Color Finish Category
Oranges
Height
9-1/2 in
Length
2-5/8 in
Maximum Temperature
100
Size
17 oz
Width
2-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS