DESCRIPTION

  • Adheres to hot surfaces and can be sprayed in the cold
  • Features a precision-line spray tip for easy-to-read, bright and vivid markings
  • Marks more linear feet than the competition and dries in less than 5 minutes
  • Resists early fading and chalking
  • Solvent-based formula
  • The no-mess spray tip keeps paint off fingers

Rust-oleum Precision Line® Marking Paint Solvent

R203022

Color Finish

 

SPECIFICATIONS

Application
Commercial
CARB OTC LEED Compliant
Yes
Collection
Precision Line®
Color Finish
Caution Blue
Color Finish Category
Blues
Height
9-3/5 in
Length
2-3/5 in
Maximum Temperature
100
Size
17 oz
Width
2-3/5 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS