DESCRIPTION

  • Durable, corrosion resistant
  • Forty popular colors in three finishes
  • Gloss, semi-gloss or flat finish
  • Indoor and outdoor use
  • The #1 rust-preventative paint on the market

Rust-oleum Permanent Marking Spray Paint

R77830

Color Finish

 

SPECIFICATIONS

Color Finish
Semi Gloss Royal Blue
Height
7-7/8 in
Length
2-5/8 in
Size
12 oz
Width
2-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS