Professional 15 oz. Enamel Spray Paint in Safety Yellow

Part #R7543838  |  Item #4343526  |  Manufacturer Part #7543838

$9.74 EACH

Color/Finish: Safety Yellow

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provide a tough, attractive coating that withstands heavy-duty environments with Rust-Oleum® Professional High Performance Protective Enamel.
  • Fast-drying
  • Indoor/outdoor
  • Durable, corrosion-resistant
  • This commercial-quality finish maintains consistent, corrosion-resistant color-despite the elements.

Specifications

Application: [Indoor, Outdoor]

CARB OTC LEED Compliant: No

Collection: Professional

Color Finish: Safety Yellow

Color Finish Category: Yellows

Height: 9-1/2 in

Material: Aerosol

Material Type: Alkyd

Size: 15 oz

Temperature Range: 50 to 90 Deg F (10 to 32 Deg C)

Type: R7543838