• Cart

DESCRIPTION

  • An innovative way to fill and seal leaks and cracks in one step
  • Can be top coated with latex or alkyd based paints
  • Dries to a semi-smooth firm finish that will not sag or drip
  • Resistance to UV rays
  • Works to prevent leaks where liquids are not under pressure

Rust-oleum LeakSeal® Rubber Flexible Spray

R2679

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
LeakSeal®
Color Finish
White
Color Finish Category
Whites
Height
7-9/10 in
Length
2-3/5 in
Material
Rubber
NSF Certified
No
SCAQMD Compliant
No
Size
12 oz
UL Listed
No
Width
2-3/5 in

Starting at
Call for Pricing
  • QUANTITY