Caution Blue Marking Paint
SpraySmart™ Caution Blue Marking Paint
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unique transparent pouch lets you see how much paint you have so you use it all
- Custom design allows for quick color changes
- Each pouch marks more linear feet than a standard aerosol can
- Non-clogging paint tip applies paint evenly and accurately
- Pouches remain stable and intact even in the hottest weather
- Eliminates throwing away partially filled cans and be disposed of in regular trash
Documents
Specifications
- Application:
- Asphalt, Grass, Snow, Sand, Dirt
- Brand Model Compatibility:
- Marking Wand #2393000
- CARB OTC LEED Compliant:
- No
- Collection:
- SpraySmart™
- Color Finish Category:
- Blues
- Color Finish Name:
- Caution Blue
- Material:
- Aerosol
- Product Type:
- Marking Spray, Paint Pouches
- Size:
- 10.5 oz