SpraySmart™ Safety Green Marking Paint

Part #R278382  |  Item #5084060  |  Manufacturer Part #278382

$5.86 EACH

Color/Finish: Safety Green

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Each pouch marks more linear feet than a standard aerosol can
  • Unique transparent pouch lets you see how much paint you have so you use it all
  • Custom design allows for quick color changes
  • Eliminates throwing away partially filled cans and be disposed of in regular trash
  • Pouches remain stable and intact even in the hottest weather
  • Non-clogging paint tip applies paint evenly and accurately

Specifications

Application: [Asphalt, Grass, Snow, Sand, Dirt]

Brand Model Compatibility: Marking Wand #2393000

CARB OTC LEED Compliant: No

Collection: SpraySmart™

Color Finish: Safety Green

Color Finish Category: Greens

Material: Aerosol

Product Type: [Marking Spray, Paint Pouches]

Size: 10.5 oz