• Cart

DESCRIPTION

  • Coats up to 450 linear ft/gal with a 4" stripe
  • Creates a bright, vivid line
  • Dries in just 30 minutes and can accept traffic after 8 hours
  • Ideal for large, commercial striping jobs, including parking lots, stadiums, curbs, etc.
  • Single-component, water-based acrylic coating

Rust-oleum Traffic Zone Striping Paint

R23402

Color Finish

 

SPECIFICATIONS

Application
Outdoor
Color Finish
Flat White
Color Finish Category
Whites
Height
7-3/4 in
Length
6-5/8 in
Size
1 gal
Type
Outdoor Traffic Zone Striping Paint
Width
6-5/8 in

Starting at
$26.99
EACH
  • QUANTITY