DESCRIPTION

  • Can be used on surfaces that reach temperatures up to 200°
  • Contains high Zinc content in dry film for ultimate galvanic protection
  • Excellent corrosion protection
  • Fast Dry - 20 minutes to touch
  • Great adhesion to Galvanized metals
  • Meets USDA requirements for incidental food contact

Rust-oleum Zinc Rich Aerosol Enamel

R1685830

Color Finish

 

SPECIFICATIONS

Color Finish
Gloss Cold Galvanizing
Height
7-7/8 in
Length
2-5/8 in
Maximum Temperature
200
Size
12 oz
Width
2-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS