DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • One year conditional parts warranty and 5 year limited compressor warranty
  • Ten year compressor and conditional parts warranty

Ruud RQNM Series 13 SEER R-410A Packaged Heat Pump

RQNMAJK000AUA

Tonnage:

SPECIFICATIONS

AMP
33
BTU
42000
BTU Cooling Rating
42000 Btu/h
BTU Heat Rating
22800 Btu/h
Collection
RQNM Series
Configuration
Horizontal
Decibel Rating dB
78 dB
Depth
33 in
EER
11
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
37-1/10 in
Horsepower
1/2 hp
MBH
42
Max CFM
4200
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
3.5 Tons
Type
SI11510
UL Listed
Yes
Volts
208/230V
Weight
408
Width
53-1/2 in

Starting at
Call for Pricing
  • QUANTITY