• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ten year conditional parts warranty and 10 year limited compressor warranty
  • Ultra Series® 2-stage high efficiency unit

Ruud 16 SEER Two-Stage R-410A Air Conditioner

RUARL038JEZ

Tonnage:

SPECIFICATIONS

BTU
38000
CEC Compliant
For Sale in CA
Energy Star Compliant
No
MBH
38
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
SEER
16
Stages
Two
Tonnage
3 Tons
UL Listed
No
Volts
230V

Starting at
Call for Pricing
  • QUANTITY