This product requires certification to purchase.

40 gal. Short 35 MBH Residential Propane Gas Water Heater

Ruud

40 gal. Short 35 MBH Residential Propane Gas Water Heater

  • Fast #
  • Part #RG40S35PRU62644226
  • Item #11499620
  • Manufacturer Part #644226
5 out of 5 Customer Rating
Brand image
Ruud

40 gal. Short 35 MBH Residential Propane Gas Water Heater

  • Fast #
  • Part #RG40S35PRU62644226
  • Item #11499620
  • Manufacturer Part #644226
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • More hot water at a low operating cost and .58 - .66 UEF
  • FHR: 51 - 105 gallons and Recovery: 30.3 to 61.0 GPH at a 90° F rise, depending on model
  • Exclusive Guardian System™ Maintenance free protective control system that disables the heater in the presence of flammable vapor
  • Eco-friendly burner, low NOx design meets 40 ng/J NOx requirements
  • Exclusive Rheemglas® tank lining resists corrosion and prolongs tank life
  • EverKleen® patented system fights sediment build-up
  • All models certified up to 5,999 feet above sea level, some certified up to 10,000 feet. Consult factory for specifications
  • Enhanced flow brass drain valve
  • Temperature and pressure relief valve included
  • 6-Year limited tank and parts warranty, with ProtectionPlus® the 6-year limited tank warranty becomes 10-year
  • Requires Certification
Dimensions & Measurements
Capacity
40 gal
Depth
21-3/8 in
Height
53-1/4 in
Water Heater Capacity Range
30 - 40 gal
Characteristics & Features
Proposition 65
Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
35000
First Hour Rating
65
Fuel Type
Propane
Warranty & Product Information
Application
Residential
Type
RPROG40S35PRU62
Uniform Energy Factor (UEF)
0.58
UPC
020352644226