This product requires certification to purchase.

50 gal. 36 MBH Residential Natural Gas Water Heater

Ruud

50 gal. 36 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG5036NRU60DV874
  • Item #11499633
  • Manufacturer Part #641874
3.1 out of 5 Customer Rating
Brand image
Ruud

50 gal. 36 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RG5036NRU60DV874
  • Item #11499633
  • Manufacturer Part #641874
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • .56 - .61 UEF
  • FHR: 80 gallons for 50-gallon model and up to 64 gallons for 40-gallon model
  • Recovery: 30.3 to 36.4 GPH at a 90° F rise, depending on model
  • Adjustable coaxial vent allows flexibility of installation, can swivel 360 degrees and uses outside air for combustion and requires no electrical power
  • Aluminum vent and cap base to prevent staining of building exterior
  • All models certified up to 5,999 ft. above sea level
  • Premium grade anode rod provides long-lasting tank protection
  • EverKleen® patented system fights sediment build-up
  • Exclusive Rheemglas® tank lining resists corrosion and prolongs tank life
  • 6-Year limited tank and parts warranty, with ProtectionPlus® the 6-year limited tank warranty becomes 10-year
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Water Heater Capacity Range
41 - 50 gal
Characteristics & Features
Proposition 65
Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
First Hour Rating
79
Fuel Type
Natural Gas
Warranty & Product Information
Application
Residential
Type
RPROG5036NRU60DV
Uniform Energy Factor (UEF)
0.61
UPC
020352641874