This product requires certification to purchase.

50 gal. Tall 4.5 kW Commercial Electric Water Heater

Ruud

50 gal. Tall 4.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #PROPE50M2RU92CS
  • Item #11606769
  • Manufacturer Part #PROPE50M2RU92CS
3.1 out of 5 Customer Rating
Brand image
Ruud

50 gal. Tall 4.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #PROPE50M2RU92CS
  • Item #11606769
  • Manufacturer Part #PROPE50M2RU92CS
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Water Heater Capacity Range
41 - 50 gal
Characteristics & Features
Lining of Tank
Glass
Water Heater Type
Tall
Electrical & Operational Information
Phase
Single Phase
Power Source
Electric
Volts
240V
Watts
4.5 kW
Warranty & Product Information
Application
Residential
Type
PROPE50M2RU92CS