This product requires certification to purchase.

50G NG 40 MBH 6 YR GAS WHTR

Ruud

50G NG 40 MBH 6 YR GAS WHTR

  • Fast #
  • Part #RG5040NRU62TT811
  • Item #11662881
  • Manufacturer Part #693811
3.8 out of 5 Customer Rating
Brand image
Ruud

50G NG 40 MBH 6 YR GAS WHTR

  • Fast #
  • Part #RG5040NRU62TT811
  • Item #11662881
  • Manufacturer Part #693811
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Water Heater Capacity Range
41 - 50 gal
Weight
165 lb
Characteristics & Features
Antimicrobial
No
Water Heater Type
Residential
Electrical & Operational Information
BTU
40000
First Hour Rating
76
Fuel Type
Natural Gas
MBH
40
Warranty & Product Information
Application
Residential
Type
RG5040NRU62TT811
Uniform Energy Factor (UEF)
0.65
UPC
020352693811