This product requires certification to purchase.

40 gal. Residential Natural Gas Water Heater, 38 MBH, 6-Year Warranty

Ruud

Achiever® 40 gal. Residential Natural Gas Water Heater, 38 MBH, 6-Year Warranty

  • Fast #
  • Part #RG4038NRU62641379
  • Item #11662850
  • Manufacturer Part #641379
5 out of 5 Customer Rating
Brand image
Ruud

Achiever® 40 gal. Residential Natural Gas Water Heater, 38 MBH, 6-Year Warranty

  • Fast #
  • Part #RG4038NRU62641379
  • Item #11662850
  • Manufacturer Part #641379
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Professional Achiever® Atmospheric gas water heaters are engineered for more hot water at a low operating cost
  • Guardian System™ & Sensor: Exclusive air/fuel shut-off device
  • Maintenance free – no filter to clean
  • Protective control system that disables the heater in the presence of flammable vapor accumulation
  • Eco-friendly burner, low NOx design
  • Premium grade anode rod provides long-lasting tank protection
  • Easy to light – no matches required
  • EverKleen® patented system fights sediment build-up
  • Exclusive Ruudglas® tank lining resists corrosion and prolongs tank life
  • Enhanced flow brass drain valve
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
40 gal
Water Heater Capacity Range
30 - 40 gal
Weight
127 lb
Characteristics & Features
Antimicrobial
No
Collection
Achiever®
Vent Type
Atmospheric Vent
Water Heater Type
Tall, Residential
Electrical & Operational Information
BTU
38000
First Hour Rating
64
Fuel Type
Natural Gas
MBH
38
Warranty & Product Information
Application
Residential
Type
RG4038NRU62641379
Uniform Energy Factor (UEF)
0.58
UPC
020352641379