Classic® RGEA Series 5 Tons 59 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

Part #RGEA13060ADT101AA  |  Item #5098085  |  Manufacturer Part #RGEA13060ADT101AA

Tonnage:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 81.00

AMP: [16, 52, 8.6]

BTU Cooling Rating: 59000 Btu/h

BTU Heat Rating: 100000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: Classic® RGEA Series

Compressor Type: Scroll

Configuration: Horizontal

Decibel Rating dB : 79 dB

Depth: 52-2/5 in

EER: 11.6

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 41 in

Horsepower: 1 hp

Ignition System: Direct Spark Ignition

MBH: 100

Max CFM: 2000

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 13

Stages: Single

Tonnage: 5 Tons

Type: RGEA13060ADT101AA

UL Listed: Yes

Volts: 460V

Weight: 512

Width: 47-1/2 in