DESCRIPTION

Ruud Professional Achiever™ Natural Gas Short Water Heater

RPROGS36NRU67PV

Capacity:

SPECIFICATIONS

BTU
36000
CARB OTC LEED Compliant
Yes
CEC Compliant
For Sale in CA
Capacity
50 gal
Collection
Professional Achiever™
Diameter
23-3/4 in
End Connection 1
NPT
End Connection 2
NPT
Energy Star Compliant
Yes
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
62-1/2 in
IAPMO Listed
No
Ignition System
Silicon Nitride
MBH
36
Material
Brass
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Short

Starting at
Call for Pricing
  • QUANTITY