DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Ruud R801P Series 14 in. 50000 BTU 80% AFUE 3 Ton Single-Stage Upflow and Horizontal 1/3 hp Natural or Propane Furnace

R801PA050314MXA

Manufacturer Part #: R801PA050314MXA

BTU:

50000

SPECIFICATIONS

AFUE
80.00
AMP
9
ANSI Specifications
ANSI Z223.1
BTU
50000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
R801P Series
Configuration
Horizontal, Upflow
Depth
29-3/5 in
Fuel Type
Natural Gas, Propane
Height
34-3/4 in
Horsepower
1/3 hp
Ignition System
Direct Spark Ignition
MBH
50
Max CFM
1345
Phase
Single Phase
Power Source
Gas
Stages
Single
Temperature Range
25 to 55 Deg F
Tonnage
3 Tons
UL Listed
No
Volts
115V
Width
14 in

Print