DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Ruud R801P Series 24-1/2 in. 125000 BTU 80% AFUE 3.5 - 5 Ton Single-Stage Downflow 1/2 hp Natural or Propane Furnace

R801PA125524ZSB

Manufacturer Part #: R801PA125524ZSB

BTU:

125000

SPECIFICATIONS

AFUE
80.00
AMP
13
ANSI Specifications
ANSI Z223.1
BTU
125000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
R801P Series
Configuration
Downflow
Depth
28-13/16 in
Fan Speeds
3
Fuel Type
Natural Gas, Propane
Height
34-3/4 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
MBH
125
Max CFM
2395
Phase
Single Phase
Power Source
Gas
Stages
Single
Temperature Range
40 to 70 Deg F
Tonnage
3.5 - 5 Tons
UL Listed
No
Volts
115V
Width
24-1/2 in

Print