RJNL Series 10 Tons Commercial Packaged Heat Pump

Part #RJNLB120DL000  |  Item #5112410  |  Manufacturer Part #RJNL-B120DL000

Tonnage:

10 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Light Commercial

CEC Compliant: For Sale in CA

Collection: RJNL Series

Configuration: Convertible

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 13

Tonnage: 10 Tons

UL Listed: No