RJNL Series 3 Tons Commercial Packaged Heat Pump

Part #RJNLA036DL000  |  Item #5112429  |  Manufacturer Part #RJNL-A036DL000

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Ten year conditional parts warranty and 10 year limited compressor warranty for residential applications
  • One year conditional parts warranty and 5 year limited compressor warranty for commercial applications

Specifications

AMP: 10

Application: Light Commercial

BTU Cooling Rating: 36000 Btu/h

BTU Heat Rating: 34400 Btu/h

CEC Compliant: For Sale in CA

Collection: RJNL Series

Configuration: Convertible

EER: 11.5

Energy Star Compliant: No

HSPF: 7.7

Height: 36 in

Horsepower: 3/4 hp

MBH: 36

Max CFM: 4000

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 13

Stages: Single

Tonnage: 3 Tons

UL Listed: Yes

Volts: 460V

Width: 48-1/2 in