Commercial Heat Pump Condenser
RJNL Series Commercial Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 13
- BTU Cooling Rating:
- 61500 Btu/h
- BTU Heat Rating:
- 60000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- RJNL Series
- Decibel Rating (dB):
- 83 dB
- Energy Star Compliant:
- No
- HSPF:
- 7.7
- Height:
- 36 in
- Max CFM:
- 4000 cfm
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 13
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 460V
- Width:
- 48-1/2 in