Ruud
RJNL Series 3 Tons Single-Stage Commercial Packaged Heat Pump
Part #RJNLACL000 | Manufacturer Part #RJNL-A036CL000
Tonnage:
Please select
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Ten year conditional parts warranty and 10 year limited compressor warranty for residential applications
- One year conditional parts warranty and 5 year limited compressor warranty for commercial applications
Specifications
AMP: [10.4, 18, 88]
Application: Light Commercial
BTU Cooling Rating: 37800 Btu/h
BTU Heat Rating: 34400 Btu/h
CEC Compliant: For Sale in CA
Collection: RJNL Series
Compressor Type: Scroll
Configuration: Convertible
Decibel Rating dB : 83 dB
Depth: 76 in
EER: 11.5
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
HSPF: 7.7
Height: 35-1/2 in
Horsepower: 1/3 hp
MBH: 37.8
Max CFM: 4000
Phase: Three Phase
Power Source: [Electric, Gas]
Refrigerant: R-410A
SEER: 13
Stages: Single
Tonnage: 3 Tons
UL Listed: Yes
Volts: 208/230V
Weight: 532
Width: 48-1/2 in