4 Ton - Heat Pump - 208/230V - Single Phase - R-410A
RP14 Series 4 Ton - Heat Pump - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- New composite base pan dampens sound, captures louver panels, eliminates corrosion and reduces number of fasteners needed
- Improved tubing design reduces vibration and stress, making the unit quieter and reducing opportunity for leaks
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Scroll compressor exhibits a sound abating feature that significantly reduces noise when system transitions in and out of defrost mode
- Optimized reversing valve sizing improves shifting performance for quieter unit operation and increased system life
- Enhanced mufflers help to dissipate vibration energy for quieter unit operation
- Powder coat paint for a long lasting professional finish
- Optimized defrost characteristics for reduced defrosting
- Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increased cabinet rigidity
- Modern cabinet aesthetics for increased curb appeal with visually appealing design
Specifications
- AMP:
- 18.5, 124, 2.8, 26
- Auto Switching Heat:
- No
- BTU:
- 47000
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Condenser
- Collection:
- RP14 Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76.5 dB
- Depth:
- 35-3/4 in
- EER:
- 12
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 8.5
- Height:
- 39 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 47
- Max CFM:
- 4055 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 35-3/4 in