3.5 Ton - Heat Pump - 208/230V - Single Phase - R-410A
RP14F Series 3.5 Ton - Heat Pump - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- New composite base pan dampens sound, captures louver panels, eliminates corrosion and reduces number of fasteners needed
- Improved tubing design reduces vibration and stress, making the unit quieter and reducing opportunity for leaks
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Scroll compressor exhibits a sound abating feature that significantly reduces noise when system transitions in and out of defrost mode
- Optimized reversing valve sizing improves shifting performance for quieter unit operation and increased system life
- Enhanced mufflers help to dissipate vibration energy for quieter unit operation
- Powder coat paint for a long lasting professional finish
- Optimized defrost characteristics for reduced defrosting
- Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increased cabinet rigidity
- Modern cabinet aesthetics for increased curb appeal with visually appealing design
Specifications
- AMP:
- 27
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 42000
- BTU Cooling Rating:
- 42500 Btu/h
- BTU Heat Rating:
- 40000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 4900 ft3/min
- Collection:
- RP14F Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74.1 dB
- Depth:
- 33-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 8.5
- Height:
- 25 in
- Horsepower:
- 1/5 hp
- ISO:
- ISO 9001:2008
- Indoor Outdoor:
- Outdoor
- Length:
- 29-3/4 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Max CFM:
- 3815 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 257 lb
- Width:
- 29-3/4 in