2.5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
WA14 Series 2.5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for ground level or rooftop installations. These units offer comfort and dependability for single, multi-family and light commercial applications.
- Painted louvered steel cabinet
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Nominal Sizes: 1.5 to 3 Ton
- Grille/Motor mount for quiet fan operation
- Efficiency: 14 SEER/12.5 EER
- Condenser coils constructed with copper tubing and enhanced aluminum fins
- Easily accessible control box
Specifications
- AMP:
- 0.68, 18, 12.8, 64
- BTU:
- 30000
- CEC Compliant:
- For Sale in CA
- Collection:
- WA14 Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 31-3/5 in
- EER:
- 12.2
- Energy Star Compliant:
- No
- Height:
- 27-2/5 in
- Horsepower:
- 1/8 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 3000 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 850
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 168 lb
- Width:
- 31-3/5 in