DESCRIPTION

  • Lock forming quality (LFQ)

Ryerson Tull 120 in. 24 ga Flat Sheet Metal

FSM24120

Width:

SPECIFICATIONS

ASTM Specifications
ASTM A525-77
Gauge
24
Length
120 in
Material
Carbon Steel
Width
48 in

Starting at
Call for Pricing
  • QUANTITY