DESCRIPTION

  • Conform to specification ASTMA 525-77
  • Lock forming quality (LFQ)

Ryerson Tull 28 in. 26 ga Flat Sheet Metal

FSM262896

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-525-77
Gauge
26
Length
96 in
Material
Metal
Width
28 in

Starting at
Call for Pricing
  • QUANTITY