DESCRIPTION

  • Lock forming quality (LFQ)

Ryerson Tull 36 in. 26 ga Flat Sheet Metal

FSM2636

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-525-77
Gauge
26
Length
120 in
Material
Carbon Steel
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY