36 x 120 in. 26 ga Galvanized Sheet Metal

Part #GSM2636120  |  Item #2240879

Call for Pricing EACH

Length:

120 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Gauge: 26

Length: 120 in

Material: Galvanized Steel

Width: 36 in