DESCRIPTION

  • Conform to specification ASTMA 525-77
  • Lock forming quality (LFQ)

Ryerson Tull 48 in. 12 ga Flat Sheet Metal

FSM1248

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-525-77
Gauge
12
Length
12 in
Material
Metal
Width
48 in

Starting at
Call for Pricing
  • QUANTITY