DESCRIPTION

  • Type 304 #3 polished, Vinyl wrapped

Ryerson Tull 48 in. 20 ga 304 Stainless Steel 3-Sheet

S420P3S4896

Length:

SPECIFICATIONS

Gauge
20
Length
96 in
Material
Stainless Steel
Material Type
304L
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY