DESCRIPTION

  • Lock forming quality (LFQ)

Ryerson Tull 48 in. 20 ga Flat Sheet Metal

FSM2048

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-525-77
Gauge
20
Length
12 in
Material
Carbon Steel
Width
48 in

Starting at
Call for Pricing
  • QUANTITY