DESCRIPTION

Ryerson Tull 48 in. 24 ga Galvanized Sheet Metal

GSM2448120

Length:

SPECIFICATIONS

Gauge
24
IsAcceptableImage
Length
120 in
Material
Carbon Steel
Width
48 in

Starting at
Call for Pricing
  • QUANTITY