DESCRIPTION

  • Conform to specification ASTMA 525-77
  • Lock forming quality (LFQ)

Ryerson Tull 48 in. 28 ga Flat Sheet Metal

FSM2848

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-525-77
Gauge
28
Length
120 in
Material
Metal
Width
48 in

Starting at
Call for Pricing
  • QUANTITY