Ryerson Tull

48 x 120 in. 26 ga Galvanized Sheet Metal

Part #GSM2648120

Length:

120 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Gauge: 26

Length: 120 in

Material: Galvanized Steel

Width: 48 in