DESCRIPTION

  • Lock forming quality (LFQ)

Ryerson Tull 96 in. 24 ga Flat Sheet Metal

FSM2496

Width:

SPECIFICATIONS

ASTM Specifications
ASTM A525-77
Gauge
24
Length
96 in
Material
Carbon Steel
Width
36 in

Starting at
Call for Pricing
  • QUANTITY