DESCRIPTION

  • Lock forming quality (LFQ)

Ryerson Tull 96 in. 28 ga Flat Sheet Metal

FSM2896

Width:

SPECIFICATIONS

ASTM Specifications
ASTM A525-77
Gauge
28
Length
96 in
Material
Carbon Steel
Width
36 in

Starting at
Call for Pricing
  • QUANTITY