10 x 12 in. Steel Pipe Sleeve
10 x 12 in. Steel Pipe Sleeve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 10 in
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Wall Sleeve
- UL Listed:
- No
- Width:
- 10 in