18 x 12 in. Pipe Sleeve

You last purchased this on
 
S C Welding

18 x 12 in. Pipe Sleeve

This product requires certification to purchase.
You last purchased this on
 
S C Welding

18 x 12 in. Pipe Sleeve

  • Fast #
  • Part #SHDGWSWSR1812
  • Item #4162634
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Hot Dipped Galvanized
Depth:
18 in
Fits Pipe Size:
18 in
Length:
12 in
Product Type:
Wall Sleeve