22 x 18 in. Steel Wall Sleeve

You last purchased this on
 
S C Welding

22 x 18 in. Steel Wall Sleeve

This product requires certification to purchase.
You last purchased this on
 
S C Welding

22 x 18 in. Steel Wall Sleeve

  • Fast #
  • Part #SSTLWSWSR2218
  • Item #4162534
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Length:
22 in
Material:
Steel
Product Type:
Wall Sleeve
UL Listed:
No
Width:
18 in