3 x 18 in. Pipe Sleeve
3 x 18 in. Pipe Sleeve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Hot Dipped Galvanized
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 18 in
- NSF Certified:
- No
- Product Type:
- Wall Sleeve
- UL Listed:
- No